Beli silicon lem di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- REX Industries RB Tube Cutter (c/w Built-in Bearing)atribut:
- Total Length: 83mm
- Max Wall Thickness: 1mm
- Cutting Performance (inch): 3/16 to 1 1/8
- Cutting Performance (mm): 4 to 28
- ThreeBond Silicon AdhesiveDeskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- monotaro.id Mur SS304atribut:
- Material: SS304
- REX RB Tube Cutter (c/w Built-in Bearing)atribut:
- Maximal Wall Thickness (mm): 1.2
- PITHON PVC Cable Duct with Slotatribut:
- Length (m): 1.7
- Color: Grey
- Philips MASTER LEDtube EM/Mains T8atribut:
- Type: T8
- REX Industries RB Tube Cutter (c/w Built-in Bearing)atribut:
- Max Wall Thickness: 1.5mm
- Total Length: 247mm
- Cutting Performance (inch): 3/8 to 2 1/2
- Cutting Performance (mm): 12 to 67
- REX Industries RB Tube Cutter (with Built-in Bearing)Deskripsi:-Adopted bearings for the roller part.-Lightweight and excellent sharpness.-Compact and optimal for works in narrow spaces.atribut:
- Cutting Performance: 3/16-1 7/8inch (3-22mm)
- Max Wall Thickness: 1.2mm
- Total Length: 57mm
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- Dextone Red SiliconeDeskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- Dextone Silicon Sealant Tabung SanitaryDeskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Elastisitas: 426%
- Movement Capacity: 25%
- Volume (ml): 300
- Initial Dry Time (minute): 5-20
- ThreeBond Sealant 100gDeskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
Daftar Harga silicon lem Terbaru March 2026
| Dextone Lem Silikon Serbaguna | Rp41.900 |
| REX Industries RB Tube Cutter (c/w Built-in Bearing) | Rp999.900 |
| ThreeBond Silicon Sealant | Rp389.900 |
| ThreeBond Silicon Adhesive | Rp49.900 |
| monotaro.id Mur SS304 | Rp2.900 |
| REX Pipe Cutter & Cutter Blade | Rp2.799.900 |
| REX RB Tube Cutter (c/w Built-in Bearing) | Rp1.299.900 |
| PITHON PVC Cable Duct with Slot | Rp19.900 |
| Philips MASTER LEDtube EM/Mains T8 | Rp229.900 |
| REX Industries RB Tube Cutter (c/w Built-in Bearing) | Rp2.499.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)
/maP102302802-2.jpg)


/P102034880-1.jpg)


/mjP102302811-2.jpg)
/P102759860-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266625-1.jpg)